Cutting WheelT2745x332x5811PK10

  • Mfr # 22125

  • Zoro # G806917493


product price: $5.15
/ea
Sold in multiples of 10 for $51.50

Key Features

Overall Thickness
3/32"
Overall Diameter
4-1/2"
Abrasive Material
Silicon carbide
Connector Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22125
Zoro #
G806917493
UPC #
699053221250
Country of Origin
United States

Dimensions

Overall Thickness
3/32"
Overall Diameter
4-1/2"
Connector Size
5/8"

Details

Abrasive Material
Silicon carbide

Description

Cutting WheelT2745x332x5811PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.