Zoro Homepage

Cutting WheelT274x18x38PK25

  • Mfr # 22010

  • Zoro # G706917548


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Maximum Operating Speed
13500 revolutions per minute
Primary Material Application
ferrous metals (iron, steel, welds, etc.)
Connector Size
3/8"
Overall Diameter
4"
Overall Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22010
Zoro #
G706917548
UPC #
699053220109
Country of Origin
United States

Dimensions

Connector Size
3/8"
Overall Diameter
4"
Overall Thickness
1/8"

Details

Maximum Operating Speed
13500 revolutions per minute
Primary Material Application
ferrous metals (iron, steel, welds, etc.)
Abrasive Material
Aluminum oxide

Description

Cutting WheelT274x18x38PK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.