Cutting WheelT275x332x78PK25

  • Mfr # 22070

  • Zoro # G406917282


product price: $4.55
/ea
Sold in multiples of 25 for $113.75

Key Features

Connector Size
7/8"
Primary Material Application
ferrous metals (iron, steel, welds, etc.)
Maximum Operating Speed
12200 revolutions per minute
Abrasive Material
Aluminum oxide
Overall Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22070
Zoro #
G406917282
UPC #
699053220703
Country of Origin
United States

Dimensions

Connector Size
7/8"
Overall Thickness
3/32"
Overall Diameter
5"

Details

Primary Material Application
ferrous metals (iron, steel, welds, etc.)
Maximum Operating Speed
12200 revolutions per minute
Abrasive Material
Aluminum oxide

Description

Cutting WheelT275x332x78PK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.