Ductile Portable Saw Cut-Off Wheel, Type 1, 12 in Dia, 1/8 in Thick
- Mfr # 23425
- Zoro # G609005380
product price:Â
$
11.19
/ea
Sold in multiples of 10 for
$111.90
Key Features
Wheel Type
Type 1
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
20 mm
Primary Material Application
Concrete and Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23425
- Zoro #
- G609005380
- UPC #
- 699053234250
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 12 in
- Overall Thickness
- 1/8 in
- Connector Size
- 20 mm
Details
- Item
- Ductile Portable Saw Cut-Off Wheel
- Wheel Type
- Type 1
- Primary Material Application
- Concrete and Metal
- Abrasive Material
- Silicon Carbide and Aluminum Oxide
- Maximum Operating Speed
- 6300 RPM
Description
SAIT Ductile Cut-Off Wheel, Type 1 Burr Free Portable Saw, 12 in dia, 1/8 in Thickness, 20 mm, Aluminum Oxide/Silicon Carbide Abrasive, 6300 RPM Maximum, Applicable Materials: Concrete and Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.