
Cutting WheelT276x095x78ZtechPK25
Mfr # 22336
Zoro # G306917344
product price: $8.15
/eaSold in multiples of 25 for $203.75
Key Features
Connector Size
7/8"
Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Overall Thickness
.095"
Overall Diameter
6"
Abrasive Material
zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22336
Zoro #
G306917344
UPC #
699053223360
Country of Origin
United States
Dimensions
Connector Size
7/8"
Overall Thickness
.095"
Overall Diameter
6"
Details
Primary Material Application
ferrous metals (iron, steel, welds, etc.), stainless steel, high tensile alloys
Abrasive Material
zirconium
Description
Cutting WheelT276x095x78ZtechPK25 Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.