Zoro Homepage

Cutting WheelT277x332x5811 PK10

  • Mfr # 22057

  • Zoro # G106917650


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Abrasive Material
Aluminum oxide
Overall Diameter
7"
Connector Size
5/8"-11
Overall Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22057
Zoro #
G106917650
UPC #
699053220574
Country of Origin
United States

Dimensions

Overall Diameter
7"
Connector Size
5/8"-11
Overall Thickness
3/32"

Details

Abrasive Material
Aluminum oxide

Description

Abrasive CutOff Wheel Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.