Cutting WhlT276x095x5811A60SPK10

  • Mfr # 22426

  • Zoro # G706917210


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Overall Diameter
6"
Abrasive Material
Aluminum oxide
Overall Thickness
.095"
Connector Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22426
Zoro #
G706917210
UPC #
699053224268
Country of Origin
United States

Dimensions

Overall Diameter
6"
Overall Thickness
.095"
Connector Size
5/8"-11

Details

Abrasive Material
Aluminum oxide

Description

Cutting WhlT276x095x5811A60SPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products