Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
CW 5 X 2 X 5/8 -11 ZIRC
- Mfr # 26050
- Zoro # G009612683
product price:Â
$
45.95
/ea
Sold in multiples of 6 for $275.70
Key Features
Overall Diameter
5
Connector Size
5/8/2011
Abrasive Material
Zirconium
Grade
Z16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26050
- Zoro #
- G009612683
- UPC #
- 699053260501
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5
- Connector Size
- 5/8/2011
Details
- Abrasive Material
- Zirconium
- Grade
- Z16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov