Shop UNITED ABRASIVES/SAIT

Da-F Coated Handy Roll, 1 In W X 50 Yd L, 120X/Fine, Aluminum Oxide Abrasive, Cloth Backing

  • Mfr # 81205
  • Zoro # G509148170

product price: 
$
35.29
/ea

Key Features

Overall Length
50 yd
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
81205
Zoro #
G509148170
UPC #
699053812052
Country of Origin
Italy

Dimensions

Overall Length
50 yd
Overall Width
1 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
120
Backing Material
Cloth
Color
Red

Description

SAIT Coated Handy Roll, Series: Da-F, 1 in Width, 50 yd Length, 120X/Fine, Aluminum Oxide Abrasive, Cloth Backing, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

Explore more products