Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
DA-F Handy Utility Coated Handy Roll, 50 yd L x 1-1/2 in W, 100 Grit, Fine Grade, Aluminum Oxide Abr
- Mfr # 81006
- Zoro # G909148091
product price:Â
$
52.59
/ea
Key Features
Overall Length
50 yd
Overall Width
1-1/2 in
Backing Material
Cloth
Color
Red
Backing Weight
J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81006
- Zoro #
- G909148091
- UPC #
- 699053810065
- Country of Origin
- United States
- Grit
- 100
- Backing Material
- Cloth
- Color
- Red
- Backing Weight
- J
- Abrasive Material
- Aluminum Oxide
- Grade
- Fine
Dimensions
- Overall Length
- 50 yd
- Overall Width
- 1-1/2 in
Description
SAIT Coated Handy Roll, Handy Utility, Series: DA-F, 1-1/2 in Roll Width, 50 yd Roll Length, 100 Grit, Fine Grade, Aluminum Oxide Abrasive, Cloth Backing, Red, Applicable Materials: Ferrous and Non-Ferrous Metals Iron, Aluminum, Copper, Normal and High Tensile Steel, Wood and Fiberglass, J-Weight Backing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.