Depressed Center Cut-Off Wheel, Type 27, 5 in Dia, 0.095 in Thick, 7/8 in Arbor Hole Size, 60 Grit
- Mfr # 22325
- Zoro # G7581113
product price:Â
$
4.85
/ea
Key Features
Wheel Type
Type 27
Overall Thickness
0.095 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22325
- Zoro #
- G7581113
- UPC #
- 699053223254
- Country of Origin
- United States
- Item
- Depressed Center Cut-Off Wheel
- Wheel Type
- Type 27
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Grit
- 60
- Series
- A60S
- Maximum Operating Speed
- 12,200 RPM
- Application
- Aluminum, Ferrous Metal, Nonferrous Materials, Stainless
- Specification
- A60S
- Compatible Tool Type
- Angle Grinder
- Primary Material Applicationn
- Steel
- Primary Material Application
- Steel
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.095 in
- Connector Size
- 7/8 in
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 5 in, Overall Thickness 0.095 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series A60S, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.