Tough Grind General Purpose Depressed Center Wheel, 4-1/2 In Dia X 1/4 In Thk, 7/8 In, A24T Grit, Al
- Mfr # 20065
- Zoro # G309005345
product price:Â
$
3.89
/ea
Sold in multiples of 25 for
$97.25
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20065
- Zoro #
- G309005345
- UPC #
- 699053200651
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/4 in
- Connector Size
- 7/8 in
Details
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Grit
- 24
Description
SAIT Tough Grind Depressed Center Wheel, General Purpose, 4-1/2 in dia, 1/4 in Thickness, 7/8 in, A24T Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 RPM Maximum, Hard Bond, Applicable Materials: Ferrous Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.