Zoro Homepage

Disc RollCeramic6S5 in120X400PK

  • Mfr # 35312

  • Zoro # G506907701


product price: $0.72
/ea
Sold in multiples of 400 for $288.00

Key Features

Overall Length
2 in
Abrasive Material
C2 Micrograin Carbide
Disc Dia
5 in
Coating
No Coating
Neck Diameter
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35312
Zoro #
G506907701
UPC #
699053353128
Country of Origin
Italy

Dimensions

Overall Length
2 in
Neck Diameter
0.125 in
Cut Diameter
1/4 in
Cut Width
0.0394 in
Shank Diameter
1/4 in
Overall Width
5 in

Details

Item
Disc RollCeramic
Abrasive Material
C2 Micrograin Carbide
Grit
120
Disc Dia
5 in
Coating
No Coating
OD Tolerance
±0.002
Shank Type
Straight
Number of Teeth
8
Backing Material
Paper
Backing Weight
C

Description

Disc Roll Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.