DT 5 X 1/8 X 7/8 ULT PIPE CER

  • Mfr # 22445

  • Zoro # G109613153


product price: $15.89
/ea
Sold in multiples of 25 for $397.25

Key Features

Abrasive Material
Ceramic
Maximum Operating Speed
12,200 RPM
Wheel Type
Type 27
Primary Material Application
ferrous metals (steel, cast iron, etc.) and stainless steel, high tensile alloys
Connector Size
7/8 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22445
Zoro #
G109613153
UPC #
699053224459
Country of Origin
United States

Dimensions

Connector Size
7/8 inches
Overall Thickness
1/8"
Overall Diameter
5"

Details

Abrasive Material
Ceramic
Maximum Operating Speed
12,200 RPM
Wheel Type
Type 27
Primary Material Application
ferrous metals (steel, cast iron, etc.) and stainless steel, high tensile alloys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.