Fiber Disc, Red, 7 in. Dia., 50 Grit, PK100

  • Mfr # 50397

  • Zoro # G4053467


product price:  $74.89
/pk 25, $3.00/ea

Key Features

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50397
Zoro #
G4053467
UPC #
00699053503974
Country of Origin
Italy

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Disc Dia.
7"
Overall Diameter
7 in
Connector Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
50
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
8,600 RPM
Grade
Coarse
Grit
50
Series
7AS
Vacuum Hole Design
Non-Vacuum
Color
Red
Backing Material
Fiber
Maximum Operating Speed
8,600 RPM

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 50, Overall Diameter 7 in, Series 7AS, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Color Red, Grade Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.