Fiber Disc412x7880GPK100

  • Mfr # 58236

  • Zoro # G806907081


product price:  $2.89
/ea
Sold in multiples of 100 for $289.00

Key Features

Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in
Abrasive Grit
36
Max. RPM
13300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58236
Zoro #
G806907081
UPC #
699053582368
Country of Origin
Italy

Dimensions

Disc Diameter
4-1/2 in
Mounting Hole Size
7/8 in

Details

Abrasive Grit
36
Max. RPM
13300

Description

Fiber Disc Abrasive Material Zirconia Alumina Grit 36 Grade Extra Coarse Backing Material Fiber Backing Weight Y Series 3Z Color Brown Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.