Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
Flap Disc4x58 Z 60xPK10
- Mfr # 73402
- Zoro # G906907226
product price:Â
$
10.15
/ea
Sold in multiples of 10 for $101.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
4
Connector Size
5/8"
Backing Material
polyester-cotton
Abrasive Material
Zirconium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73402
- Zoro #
- G906907226
- UPC #
- 699053734026
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4
- Connector Size
- 5/8"
Details
- Flap Disc Type
- Type 29
- Backing Material
- polyester-cotton
- Abrasive Material
- Zirconium
- Grit
- 60
Description
Flap Disc4x58 Z 60xPK10 Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.