Flap DiscT29412x78 Z120xPK10
Mfr # 79111
Zoro # G906907110
product price: $6.25
/ea
Sold in multiples of 10 for $62.50
Key Features
Flap Disc Type
Type 29
Connector Size
7/8
Abrasive Material
Zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79111
Zoro #
G906907110
UPC #
699053791111
Country of Origin
United States
Dimensions
Connector Size
7/8
Details
Grit
120
Flap Disc Type
Type 29
Abrasive Material
Zirconium
Description
Flap DiscT29412x78 Z120xPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.