Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Wheel2x1x14 3Ax 60xPK10

  • Mfr # 74050

  • Zoro # G206906592


product price: $9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Overall Diameter
2
Shank Size
1/4
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74050
Zoro #
G206906592
UPC #
699053740508
Country of Origin
United States

Dimensions

Overall Diameter
2
Shank Size
1/4

Details

Abrasive Material
Aluminum Oxide
Grit
60

Description

Flap Wheel2x1x14 3Ax 60xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.