Zoro Homepage

Flap Wheel2x1x1420 3A 120xPK10

  • Mfr # 71162

  • Zoro # G106906340


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Overall Diameter
2
Abrasive Material
Aluminum Oxide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71162
Zoro #
G106906340
UPC #
699053711621
Country of Origin
Italy

Dimensions

Overall Diameter
2

Details

Abrasive Material
Aluminum Oxide
Grit
120

Description

Flap Wheel2x1x1420 3A 120xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.