Flap Wheel3x1x14 3A 120xPK10
Mfr # 74072
Zoro # G306907192
product price: $13.69
/eaSold in multiples of 10 for $136.90
Key Features
Shank Size
1/4
Overall Diameter
3
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74072
Zoro #
G306907192
UPC #
699053740720
Country of Origin
United States
Dimensions
Shank Size
1/4
Overall Diameter
3
Details
Grit
120
Abrasive Material
Aluminum Oxide
Description
Flap Wheel3x1x14 3A 120xPK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.