Flap Wheel3x1x14 3A 60xPK10
- Mfr # 74070
- Zoro # G606907182
product price:Â
$
15.35
/ea
Sold in multiples of 10 for
$153.50
Key Features
Shank Size
4-Jan
Overall Diameter
3
Abrasive Material
Aluminum Oxide
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74070
- Zoro #
- G606907182
- UPC #
- 699053740706
- Country of Origin
- United States
Dimensions
- Shank Size
- 4-Jan
- Overall Diameter
- 3
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 60
Description
Flap Wheel3x1x14 3A 60xPK10 Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.