Flap Wheel5x34x581160xPK5
- Mfr # 72142
- Zoro # G706907808
product price:Â
$
47.49
/ea
Sold in multiples of 5 for
$237.45
Key Features
Connector Size
5/8-11
Overall Diameter
5"
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72142
- Zoro #
- G706907808
- UPC #
- 699053721422
- Country of Origin
- United States
Dimensions
- Connector Size
- 5/8-11
- Overall Diameter
- 5"
Details
- Grit
- 60
Description
Flap Wheel5x34x581160xPK5 Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.