Flap Wheel6x112x1 3Ax 80xPK5

  • Mfr # 72026

  • Zoro # G506907848


product price: $42.99
/ea
Sold in multiples of 5 for $214.95

Key Features

Overall Diameter
6
Abrasive Material
Aluminum Oxide
Connector Size
1 inch
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72026
Zoro #
G506907848
UPC #
699053720265
Country of Origin
United States

Dimensions

Overall Diameter
6
Connector Size
1 inch

Details

Abrasive Material
Aluminum Oxide
Grit
80

Description

Flap Wheel6x112x1 3Ax 80xPK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.