Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flap Wheel6x1x1 80xPK5

  • Mfr # 72001

  • Zoro # G406907658


product price: $32.59
/ea
Sold in multiples of 5 for $162.95

Key Features

Abrasive Material
Premium aluminum oxide grain
Connector Size
1 inch
Overall Diameter
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72001
Zoro #
G406907658
UPC #
699053720012
Country of Origin
United States

Dimensions

Connector Size
1 inch
Overall Diameter
6

Details

Abrasive Material
Premium aluminum oxide grain
Grit
80

Description

Flap Wheel6x1x1 80xPK5 Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.