Zoro Homepage

Flap Wheel8x2x1 80xPK3

  • Mfr # 72051

  • Zoro # G806907616


product price: $76.79
/ea
Sold in multiples of 3 for $230.37
Free Shipping & Returns

Key Features

Abrasive Material
Premium aluminum oxide grain
Overall Diameter
8
Connector Size
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72051
Zoro #
G806907616
UPC #
699053720517
Country of Origin
United States

Dimensions

Overall Diameter
8
Connector Size
1 inch

Details

Abrasive Material
Premium aluminum oxide grain
Grit
80

Description

Flap Wheel8x2x1 80xPK3 Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.