
Flex Grinding Wheel7x18x7824xPK25
Mfr # 27510
Zoro # G306917474
product price: $12.29
/eaSold in multiples of 25 for $307.25
Key Features
Primary Material Application
steel, iron, bronze, stainless steel, non-ferrous metals (aluminum, copper, brass, etc.) and masonry, plastic, fiberglass
Maximum Operating Speed
8600 revolutions per minute
Grit
24
Wheel Type
29
Abrasive Material
Aluminum oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27510
Zoro #
G306917474
UPC #
699053275109
Country of Origin
United States
Dimensions
Overall Thickness
1/8"
Overall Diameter
7"
Connector Size
7/8"
Details
Primary Material Application
steel, iron, bronze, stainless steel, non-ferrous metals (aluminum, copper, brass, etc.) and masonry, plastic, fiberglass
Maximum Operating Speed
8600 revolutions per minute
Grit
24
Wheel Type
29
Abrasive Material
Aluminum oxide
Description
Flex Grinding Wheel7x18x7824xPK25 Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.