Zoro Homepage

Flex Grinding Wheel7x18x7860xPK25

  • Mfr # 27512

  • Zoro # G106917568


product price: $12.29
/ea
Sold in multiples of 25 for $307.25

Key Features

Grit
60
Wheel Type
Type 29
Abrasive Material
Aluminum oxide
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27512
Zoro #
G106917568
UPC #
699053275123
Country of Origin
United States

Dimensions

Connector Size
7/8 in

Details

Grit
60
Wheel Type
Type 29
Abrasive Material
Aluminum oxide

Description

Flex Grinding Wheel7x18x7860xPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.