
Gas Saw BladeT112x18x1BrutePK10
Mfr # 23412
Zoro # G006917217
product price:Â $13.49
/ea
Sold in multiples of 10 for $134.90
Key Features
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Maximum Operating Speed
6300 RPM
Primary Material Application
metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23412
Zoro #
G006917217
UPC #
699053234120
Country of Origin
United States
Dimensions
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Details
Maximum Operating Speed
6300 RPM
Primary Material Application
metal
Description
Gas Saw BladeT112x18x1BrutePK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.