Gas Saw BladeT112x18x1C24RPK10

  • Mfr # 23413

  • Zoro # G106917247


product price:  $9.09
/ea
Sold in multiples of 10 for $90.90

Key Features

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Blade Dia.
12 in
Maximum Operating Speed
6300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23413
Zoro #
G106917247
UPC #
699053234137
Country of Origin
United States

Dimensions

Arbor Size
1 in
Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Blade Dia.
12 in
Thickness
1/8 in

Details

Item
Abrasive Cut-Off Wheel
Maximum Operating Speed
6300 RPM
Series
C24R
Max. RPM
6,300 RPM
Abrasive Material
Silicon carbide
Wheel Type
Type 1-/ Type 41
Primary Material Application
Stone, brick, soft aggregate, masonry, concrete, schedule 40 and schedule 80 PVC pipe

Description

Gas Saw BladeT112x18x1C24RPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.