
Gas Saw BladeT116x18x1A24RPK10
Mfr # 23459
Zoro # G806917240
product price:Â $23.25
/ea
Sold in multiples of 10 for $232.50
Key Features
Arbor Size
1 in
Overall Diameter
16 in
Overall Thickness
1/8 in
Connector Size
1 in
Blade Dia.
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23459
Zoro #
G806917240
UPC #
699053234595
Country of Origin
United States
Dimensions
Arbor Size
1 in
Overall Diameter
16 in
Overall Thickness
1/8 in
Connector Size
1 in
Blade Dia.
16 in
Thickness
1/8 in
Details
Item
Abrasive Cut-Off Wheel
Maximum Operating Speed
4800 RPM
Series
A24R
Max. RPM
4,800 RPM
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1-/ Type 41
Primary Material Application
Ferrous metals (steel, angle iron, rebar)
Description
Gas Saw BladeT116x18x1A24RPK10 Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.