General Purpose Depressed Center Wheel, 7 in Dia x 0.09 in THK, 60 Grit, Aluminum Oxide Abrasive

  • Mfr # 20916

  • Zoro # G309005130


product price:  $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Wheel Type
Type 27
Overall Thickness
0.09 in
Connector Size
5/8/2011
Abrasive Material
Aluminum Oxide
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20916
Zoro #
G309005130
UPC #
699053209166
Country of Origin
United States

Dimensions

Overall Diameter
7
Overall Thickness
0.09 in
Connector Size
5/8/2011

Details

Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
60
Maximum Operating Speed
8500 RPM

Description

SAIT Depressed Center Wheel, General Purpose, 7 in Wheel Diameter, 0.09 in Wheel, Thread Connector, 60 Grit, Very Fine Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resinoid Bond, Applicable Materials: Ferrous and Non-Ferrous Metals, 5/8-11 Center Hole Thread, Wheel Hardness: S, Reinforced: Yes, Specifications Met: ANSI B165.1, ANSI B165.2, ANSI Z87.1, OSHA 29CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products