Grinding WheelT275x14x78C24NPK25

  • Mfr # 20071

  • Zoro # G606917525


product price: $4.69
/ea
Sold in multiples of 25 for $117.25

Key Features

Overall Thickness
1/4
Grit
24
Connector Size
7/8 in
Wheel Type
Type 27
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20071
Zoro #
G606917525
UPC #
699053200712
Country of Origin
United States

Dimensions

Overall Thickness
1/4
Connector Size
7/8 in
Overall Diameter
5

Details

Grit
24
Wheel Type
Type 27
Abrasive Material
Silicon Carbide

Description

Grinding WheelT275x14x78C24NPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products