Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding WheelT2845x14x5811PK10

  • Mfr # 21025

  • Zoro # G306916644


product price: $6.26
/ea
Sold in multiples of 10 for $62.60

Key Features

Abrasive Material
Aluminum oxide
Wheel Type
Type 28
Connector Size
5/8-11
Overall Thickness
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21025
Zoro #
G306916644
UPC #
699053210254
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2
Connector Size
5/8-11
Overall Thickness
1/4

Details

Abrasive Material
Aluminum oxide
Wheel Type
Type 28

Description

Grinding WheelT2845x14x5811PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.