High Performance Thin High Speed Cut-Off Wheel, 5 in Dia x 0.045 in THK, 7/8 in Center Hole, 36 Grit

  • Mfr # 23177

  • Zoro # G609005618


product price:  $4.55
/ea
Sold in multiples of 50 for $227.50

Key Features

Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
36
Abrasive Material
Ceramic Alumina Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23177
Zoro #
G609005618
UPC #
699053231778
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Grit
36
Abrasive Material
Ceramic Alumina Oxide

Description

Saitech Cut-Off Wheel, High Performance Thin High Speed, 5 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, 36 Grit, Medium Grade, Ceramic Alumina Oxide Abrasive, 12200 rpm Maximum, Resin Bond, Applicable Materials: Stainless Steel, High Tensile Alloys, Ferrous and Non-Ferrous Metals, Wheel Type Number: Type 1, For Use With: Circular Saw and Angle Grinders, Reinforced: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.