Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
UNITED ABRASIVES DT 5 X .095 X 7/8 ULT CMB A60S
- Mfr # 22325
- Zoro # G509612947
product price:Â
$
5.59
/ea
Sold in multiples of 25 for
$139.75
Key Features
Overall Diameter
5 in
Overall Thickness
.095"
Connector Size
7/8 inches
Primary Material Application
ferrous metals (steel, angle iron, rebar)
Abrasive Material
Aluminum oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22325
- Zoro #
- G509612947
- UPC #
- 699053223254
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- .095"
- Connector Size
- 7/8 inches
Details
- Primary Material Application
- ferrous metals (steel, angle iron, rebar)
- Abrasive Material
- Aluminum oxide
- Maximum Operating Speed
- 12200 revolutions per minute
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.