Interleaf Flap Wheel3x2x14 Med80xPK5
Mfr # 77752
Zoro # G706907525
product price: $14.19
/eaSold in multiples of 5 for $70.95
Key Features
Grit
80
Shank Size
1/4
Overall Diameter
3
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77752
Zoro #
G706907525
UPC #
699053777528
Country of Origin
United States
Dimensions
Shank Size
1/4
Overall Diameter
3
Details
Grit
80
Grade
Medium
Description
Interleaf Flap Wheel3x2x14 Med80xPK5 Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.