Zoro Homepage

Interleaf Flap Whl1x1x14 Med 60xPK10

  • Mfr # 77700

  • Zoro # G506907503


product price: $6.19
/ea
Sold in multiples of 10 for $61.90

Key Features

Overall Diameter
1
Grade
Medium
Shank Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77700
Zoro #
G506907503
UPC #
699053777009
Country of Origin
United States

Dimensions

Overall Diameter
1
Shank Size
1/4

Details

Grit
60
Grade
Medium

Description

Interleaf Flap Whl1x1x14 Med 60xPK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.