
Nonwoven Flap Brush6x1x2 Hd VfPK3
Mfr # 77327
Zoro # G406906859
product price:Â $77.95
/ea
Sold in multiples of 3 for $233.85
Free Shipping & Returns
Key Features
Connector Size
2 in
Overall Diameter
6 in
Maximum Operating Speed
3400 RPM
Thickness
1 in
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77327
Zoro #
G406906859
UPC #
699053773278
Country of Origin
United States
Dimensions
Connector Size
2 in
Overall Diameter
6 in
Thickness
1 in
Details
Grade
Very Fine
Maximum Operating Speed
3400 RPM
Abrasive Type
Non-Woven
Description
Nonwoven Flap Brush6x1x2 Hd VfPK3 Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.