Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonwoven Flap Wheel2x1x14 Medium PK10

  • Mfr # 77786

  • Zoro # G606907229


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Abrasive Type
Non-Woven
Shank Size
1/4
Overall Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77786
Zoro #
G606907229
UPC #
699053777863
Country of Origin
United States

Dimensions

Shank Size
1/4
Overall Diameter
2"

Details

Abrasive Type
Non-Woven
Grade
Medium

Description

Nonwoven Flap Wheel2x1x14 Medium PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.