Nonwoven Flap Wheel3x1x14 Medium PK10
Mfr # 77791
Zoro # G306907260
product price: $12.35
/eaSold in multiples of 10 for $123.50
Key Features
Overall Diameter
3
Abrasive Type
Non-Woven
Shank Size
1/4
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77791
Zoro #
G306907260
UPC #
699053777917
Country of Origin
United States
Dimensions
Overall Diameter
3
Shank Size
1/4
Details
Abrasive Type
Non-Woven
Grade
Medium
Description
Nonwoven Flap Wheel3x1x14 Medium PK10 Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.