Zoro Homepage

Nylon End Brush180xPK6

  • Mfr # 4390

  • Zoro # G806908095


product price: $31.39
/ea
Sold in multiples of 6 for $188.34

Key Features

Compatible Tool Type
Die Grinder
Brush Dia.
1
Overall Length
2-3/4
Primary Material Application
steel, aluminum, copper, brass, stainless steel, super alloys, plastics, composites, ceramics, wood, leather
Max. RPM
9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4390
Zoro #
G806908095
UPC #
699053043906
Country of Origin
United States

Dimensions

Brush Dia.
1
Overall Length
2-3/4

Details

Compatible Tool Type
Die Grinder
Primary Material Application
steel, aluminum, copper, brass, stainless steel, super alloys, plastics, composites, ceramics, wood, leather
Max. RPM
9000

Description

Nylon End Brush1 In80xPK6 Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.