Open Coated Floor Sanding Roll, 50 yd L x 8 in W, 16 Grit, Extra Coarse Grade, Silicon Carbide Abras

  • Mfr # 85300

  • Zoro # G309041190


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Backing Weight
X
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85300
Zoro #
G309041190
UPC #
699053853000
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Length
50 yd

Details

Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
16
Backing Weight
X
Backing Material
Paper
Abrasive Type
Open Coat

Description

SAIT Open Coated Floor Sanding Roll, 8 in Roll Width, 50 yd Roll Length, 16 Grit, Extra Coarse Grade, Silicon Carbide Abrasive, Paper Backing, Applicable Materials: Wood, X-Weight Backing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.