Pipeline WheelT275x18x78PK25

  • Mfr # 22274

  • Zoro # G706917418


product price:  $13.49
/ea
Sold in multiples of 25 for $337.25

Key Features

Overall Thickness
1/8
Overall Diameter
5
Wheel Type
Type 27
Connector Size
7/8"
Abrasive Material
ceramic aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22274
Zoro #
G706917418
UPC #
699053222745
Country of Origin
United States

Dimensions

Overall Thickness
1/8
Overall Diameter
5
Connector Size
7/8"

Details

Wheel Type
Type 27
Abrasive Material
ceramic aluminum oxide

Description

Pipeline WheelT275x18x78PK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.