Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait 23106 Depressed Center Wheel T1 A60S 6"x .045" x 7/8" 60 Grit Aluminum Oxide
- Mfr # 23106
- Zoro # G206383294
product price:Â
$
285.99
/pk of 50, $5.72/ea
Free Shipping & Returns
Key Features
Overall Diameter
6
Overall Thickness
0.045 in
Connector Size
7/8
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23106
- Zoro #
- G206383294
- UPC #
- 699053231068
- Country of Origin
- Malaysia
- Abrasive Material
- Aluminum Oxide
- Grit
- 60
Dimensions
- Overall Diameter
- 6
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8
Description
UNITED ABRASIVES - SAIT 23106 DEPRESSED CENTER WHEEL T1 A60S 6"X .045" X 7/8" 60 GRIT ALUMINUM OXIDE TYPE 1 THIN HIGH SPEED CUT-OFF WHEEL. GENERAL PURPOSE, EXTREMELY FAST CUTTING WITH LONG LIFE. EXCEPTIONAL PERFORMANCE. EXTERNALLY REINFORCED WITH FIBERGLASS LAYERS TO PROVIDE ULTIMATE SAFETY IN A THIN WHEEL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.