Pipeline WheelT279x18x5811PK10

  • Mfr # 22299

  • Zoro # G606917228


product price:  $20.35
/ea
Sold in multiples of 10 for $203.50

Key Features

Abrasive Material
ceramic aluminum oxide
Wheel Type
Type 27
Overall Thickness
1/8
Connector Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22299
Zoro #
G606917228
UPC #
699053222998
Country of Origin
United States

Dimensions

Overall Thickness
1/8
Overall Diameter
9
Connector Size
5/8"-11

Details

Abrasive Material
ceramic aluminum oxide
Wheel Type
Type 27

Description

Pipeline WheelT279x18x5811PK10 Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.