Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
United Abrasives - Sait Depressed Center Wheel T27 Z-TECH 4-1/2"x .095" x 5/8-11" Zirconium
- Mfr # 22430
- Zoro # G006381025
product price:Â
$
118.99
/pk of 10, $11.90/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2
Overall Thickness
0.095 in
Connector Size
5/8-11
Abrasive Material
zirconium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22430
- Zoro #
- G006381025
- UPC #
- 699053224305
- Country of Origin
- United States
- Wheel Type
- Type 27
- Abrasive Material
- zirconium
Dimensions
- Overall Diameter
- 4-1/2
- Overall Thickness
- 0.095 in
- Connector Size
- 5/8-11
Description
United abrasives - sait 22430 depressed center wheel t27 z-tech 4-1/2"x .095" x 5/8-11" zirconium type 27 combo wheel - cut, notch, debur, & light grind. Aluminum oxide grain, general purpose. Provides consistent performance with long life. Increases productivity: 1 wheel to cut, notch, debur and light grind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.