Zoro Homepage

PSA Disc10120xPK25

  • Mfr # 35157

  • Zoro # G506906858


product price: $5.79
/ea
Sold in multiples of 25 for $144.75

Key Features

Disc Dia.
10 in
Material
Ferrous and non-ferrous metals and Wood
Diameter
10 in
Application
Finishing, Surface Preparation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35157
Zoro #
G506906858
UPC #
699053351575
Country of Origin
United States

Dimensions

Disc Dia.
10 in
Diameter
10 in

Details

Grit
120
Material
Ferrous and non-ferrous metals and Wood
Application
Finishing, Surface Preparation

Description

PSA Disc10 In120xPK25 Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.