
Quick Change Disc2 36 GritBluePK100
Mfr # 55222
Zoro # G006917576
product price: $1.47
/eaSold in multiples of 100 for $147.00
Key Features
Grit
36
Abrasive Material
Zirconia Alumina
Backing Material
Cloth
Grade
Extra Coarse
Overall Diameter
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55222
Zoro #
G006917576
UPC #
699053552224
Country of Origin
Italy
Dimensions
Overall Diameter
2
Details
Grit
36
Abrasive Material
Zirconia Alumina
Backing Material
Cloth
Grade
Extra Coarse
Color
Blue
Description
Quick Change Disc Abrasive Material Zirconia Alumina Grit 36 Grade Extra Coarse Backing Material Cloth Backing Weight H Color Blue Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.