Stud King Type 1 Externally Reinforced Chop Saw Wheel, 16 In Dia X 3/32 In Thk, 1 In, Aluminum Oxide
- Mfr # 24010
- Zoro # G809612371
product price:Â
$
23.79
/ea
Sold in multiples of 10 for
$237.90
Key Features
Overall Diameter
16 in
Overall Thickness
3/32 in
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
3700 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24010
- Zoro #
- G809612371
- UPC #
- 699053240107
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 3700 RPM
Dimensions
- Overall Diameter
- 16 in
- Overall Thickness
- 3/32 in
Description
SAIT Stud King Chop Saw Wheel, Type 1 Externally Reinforced, 16 in dia, 3/32 in Thickness, 1 in, Aluminum Oxide Abrasive, 3700 RPM Maximum, Applicable Materials: Metal Studding, Thin Rebar and Light Gauge Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.